Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Premium Series
PMKG-416
Integra Enclosures, Premium Series
For 16in. Wide Enclosure - 4in. Pole
This item cannot be canceled or returned
Description
Enclosures, Premium Series
For 16in. Wide Enclosure - 4in. Pole
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
PMKG-416 |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
For 16in. Wide Enclosure - 4in. Pole |
| Accessory Type |
Mounting Kit |
| Enclosure |
Wall Mount |
| Comments |
Pole Mounting Kit - 16 in Enclosure Width for 4 in Pole |
| Net Weight |
1.215 lbs |
| Gross Weight |
4 lbs |
PMKG-416
Integra Enclosures, Premium Series