PMKG-424
Integra Enclosures, Genesis Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMKG-424 Integra Enclosures, Genesis Series, For 24in. wide enclosure - 4in. pole

MFG Item Number
PMKG-424

PMKG-424 Integra Enclosures, Genesis Series, For 24in. wide enclosure - 4in. pole

MFG Item Number
PMKG-424
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Genesis Series
Item #
PMKG-424
For 24in. wide enclosure - 4in. pole

Genesis Series Information


Specifications

Specifications
Manufacturer Part Number PMKG-424
Manufacturer Integra
Product Series Genesis
Family Series Integra Enclosures, Genesis Series
Description For 24in. wide enclosure - 4in. pole
Accessory Type Mounting Kit
Enclosure Wall Mount
Comments Pole Mounting Kit - 24 in Enclosure Width for 4 in Pole
Net Weight 6 lbs
Gross Weight 4.94 lbs