Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMKG-46-IMP Integra Enclosures, For 6in. wide enclosure - 4in. pole
MFG Item Number
PMKG-46-IMP
PMKG-46-IMP Integra Enclosures, For 6in. wide enclosure - 4in. pole
MFG Item Number
PMKG-46-IMP
This item cannot be canceled or returned
Description
For 6in. wide enclosure - 4in. pole
Specifications
Specifications
| Manufacturer Part Number |
PMKG-46-IMP |
| Manufacturer |
Integra |
| Family Series |
Integra Enclosures |
| Description |
For 6in. wide enclosure - 4in. pole |
| Accessory Type |
Mounting Kit |
| Enclosure |
Wall Mount |
| Comments |
Pole Mounting Kit - 6 in Enclosure Width for 4 in Pole |
| Net Weight |
4 lbs |
| Gross Weight |
2.5 lbs |
PMKG-46-IMP
Integra Enclosures