Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMKG-48

Integra Enclosures

PMKG-48

Integra Enclosures
For 8in. Wide Enclosure - 4in. Pole
MFG Item Number
PMKG-48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PMKG-48
For 8in. Wide Enclosure - 4in. Pole

Series Information

Specifications

Specifications
Manufacturer Part Number PMKG-48
Manufacturer Integra
Family Series Integra Enclosures
Description For 8in. Wide Enclosure - 4in. Pole
Accessory Type Mounting Kit
Enclosure Wall Mount
Comments Pole Mounting Kit - 8 in Enclosure Width for 4 in Pole
Net Weight 4 lbs
Gross Weight 2.8 lbs