Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PML703-3 American Control Electronics Drives, PML Series, Brushless Chassis Dual 3 w/Iso
PML703-3 American Control Electronics Drives, PML Series, Brushless Chassis Dual 3 w/Iso
This item cannot be canceled or returned
Description
Brushless Chassis Dual 3 w/Iso
Specifications
Specifications
| Manufacturer Part Number |
PML703-3 |
| Manufacturer |
American Control Electronics |
| Product Series |
PML |
| Family Series |
American Control Electronics Drives, PML Series |
| Description |
Brushless Chassis Dual 3 w/Iso |
| AC Voltage |
115 VAC, 230 VAC |
| Output Armature Voltage (DC) |
0-140 VDC, 0-240 VDC |
| Max Armature Current (DC) |
3.6 A |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Field Supply |
None |
| Regen |
Yes |
| Feedback |
Hall-Effect |
| Operator Controls |
Built In |
| Approvals |
cUL, UL |
| Nominal Armature VDC |
125 VDC, 250 VDC |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
PML703-3
American Control Electronics Drives, PML Series