PML Series Information
| Manufacturer Part Number | PML703-5 |
|---|---|
| Manufacturer | American Control Electronics |
| Product Series | PML |
| Family Series | American Control Electronics Drives, PML Series |
| Description | Brushless Chassis Dual 5 w/Iso |
| AC Voltage | 115 VAC, 230 VAC |
| Output Armature Voltage (DC) | 0-140 VDC, 0-240 VDC |
| Max Armature Current (DC) | 5 A |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Field Supply | None |
| Regen | Yes |
| Feedback | Hall-Effect |
| Operator Controls | Built In |
| Approvals | cUL, UL |
| Nominal Armature VDC | 125 VDC, 250 VDC |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |