PMLMP-048-240A
Federal Signal Visual Signaling Devices, PMLMP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMLMP-048-240A

Federal Signal Visual Signaling Devices, PMLMP Series

PMLMP-048-240A

Federal Signal Visual Signaling Devices, PMLMP Series
PANEL MT MULTI-PTN LED BEACON 48-240
MFG Item Number
PMLMP-048-240A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PMLMP Series
Item #
PMLMP-048-240A
PANEL MT MULTI-PTN LED BEACON 48-240

PMLMP Series Information

  • Models available in 12‑24VAC/DC or 48‑240VAC
  • Available in steady (PMLST) or multi‑pattern (PMLMP)
  • PMLMP contains steady, flashing & simulated strobe effects
  • 50,000 hour LED
  • 360 degrees light‑diffusing design
Model PMLST allows for a single steady light effect, while model PMLMP offers three different light effects (steady, flashing or simulated strobe) controllable via independent electric contacts.

These models offer a self‑extinguishing PC body that protects against vibrations, dust and atmospheric elements. The device can be panel mounted through a 1.18" hole and secured with the provided locking ring.


Specifications

Specifications
Manufacturer Part Number PMLMP-048-240A
Manufacturer Federal Signal
Product Series PMLMP
Family Series Federal Signal Visual Signaling Devices, PMLMP Series
Description Panel Mount Multi-Pattern LED Beacon, 48-240VAC, Amber - Models available in 12-24VAC/DC or 48-240VAC. Available in steady PMLST or multi-pattern PMLMP. PMLMP contains steady, flashing and simulated strobe effects. 50,000 hour LED. Six lamp/lens
Operation Flashing
Voltage 48-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 48 VAC
Color Amber
Lamp Type LED
Flash Rate/Minute 70-150
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.025 A, 0.04 A
Operating Temperature -22-140 °F
NEMA Rating NEMA 3R
Protection Rating IP65, IP69K
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.5 lbs