PMLST-048-240G
Federal Signal Visual Signaling Devices, PMLST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMLST-048-240G

Federal Signal Visual Signaling Devices, PMLST Series

PMLST-048-240G

Federal Signal Visual Signaling Devices, PMLST Series
PANEL MT LED BEACON STEADY 48-240V GRN
MFG Item Number
PMLST-048-240G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PMLST Series
Item #
PMLST-048-240G
PANEL MT LED BEACON STEADY 48-240V GRN

PMLST Series Information

  • Models available in 12‑24VAC/DC or 48‑240VAC
  • Available in steady (PMLST) or multi‑pattern (PMLMP)
  • PMLMP contains steady, flashing & simulated strobe effects
  • 50,000 hour LED
  • 360 degrees light‑diffusing design
Model PMLST allows for a single steady light effect, while model PMLMP offers three different light effects (steady, flashing or simulated strobe) controllable via independent electric contacts.

These models offer a self‑extinguishing PC body that protects against vibrations, dust and atmospheric elements. The device can be panel mounted through a 1.18" hole and secured with the provided locking ring.


Specifications

Specifications
Manufacturer Part Number PMLST-048-240G
Manufacturer Federal Signal
Product Series PMLST
Family Series Federal Signal Visual Signaling Devices, PMLST Series
Description Panel Mount Steady LED Beacon, 48-240VAC, Green - Models available in 12-24VAC/DC or 48-240VAC. Available in steady PMLST or multi-pattern PMLMP. PMLMP contains steady, flashing and simulated strobe effects. 50,000 hour LED. Six lamp/lens colors:
Operation Continuous
Voltage 48-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 48 VAC
Color Green
Lamp Type LED
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.02 A, 0.035 A
Operating Temperature -22-140 °F
NEMA Rating NEMA 3R
Protection Rating IP65, IP69K
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.5 lbs