PMM2016
Carlon, a T & B Brand Enclosures, HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMM2016

Carlon, a T & B Brand Enclosures, HP Series

PMM2016

Carlon, a T & B Brand Enclosures, HP Series
18X14 HP METAL BACKPANEL - 14 GA. W
MFG Item Number
PMM2016
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HP Series
Item #
PMM2016
18X14 HP METAL BACKPANEL - 14 GA. W

HP Series Information


Specifications

Specifications
Manufacturer Part Number PMM2016
Manufacturer Carlon, a T & B Brand
Product Series HP
Family Series Carlon, a T & B Brand Enclosures, HP Series
Description 18 Inches x 14 Inches Steel back panel for use with HP series.
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 5.77 lbs
Gross Weight 5.77 lbs