PMMFL-012-024
Federal Signal Visual Signaling Devices, PMMFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMMFL-012-024

Federal Signal Visual Signaling Devices, PMMFL Series

PMMFL-012-024

Federal Signal Visual Signaling Devices, PMMFL Series
Panel mount multi-color LED beacon,
MFG Item Number
PMMFL-012-024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PMMFL Series
Item #
PMMFL-012-024
Panel mount multi-color LED beacon,

PMMFL Series Information

  • Available in 12‑24VAC/DC or 48‑240VAC
  • Multicolor LED produces Amber, Green and Red
  • Available in flashing (PMMFL) or steady (PMMST)
  • 50,000 hour LED
  • Opaque lens
Models PMMFL and PMMST were developed with a multichannel technology, that allows three different colors (Amber, Green and Red) controllable via independent electric contacts. Model PMMFL produces a flashing light effect, while model PMMST has a steady light effect.

These models offer a self‑extinguishing PC body that protects against vibrations, dust and atmospheric elements. The device can be panel mounted through a 1.18" hole and secured with the provided locking ring.


Specifications

Specifications
Manufacturer Part Number PMMFL-012-024
Manufacturer Federal Signal
Product Series PMMFL
Family Series Federal Signal Visual Signaling Devices, PMMFL Series
Description Panel mount multi-color LED beacon, flashing, 12-24V
Operation Flashing
Voltage 12-24 VAC, 12-24 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Color Clear
Lamp Type LED
Flash Rate/Minute 150
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.04 A, 0.05 A, 0.11 A, 0.115 A
Operating Temperature -22-140 °F
NEMA Rating NEMA 3R
Protection Rating IP65, IP69K
Approvals CE, cUL, UL
Net Weight 0.105 lbs
Gross Weight 0.145 lbs