Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Macromatic Protection Relays, PMP Series
PMP120
Macromatic Protection Relays, PMP Series
Phase Monitor Relay, 120VAC,
This item cannot be canceled or returned
Description
Protection Relays, PMP Series
Phase Monitor Relay, 120VAC,
Protect Against Phase Loss Multi Color LED Indicator Compact Plug in Case Automatic Reset The PMP series it is a microprocessor based design to provide protection against phase loss, phase reversal, phase unbalance, under voltage and overvoltage.
Specifications
Specifications
Manufacturer Part Number
PMP120
Manufacturer
Macromatic
Product Series
PMP
Family Series
Macromatic Protection Relays, PMP Series
Description
Phase Monitor Relay, 120VAC, Phase Loss, Reversal, Unbalance, UL & OV, 8-Pin Circular
Phase
3
Voltage
125 V, 250 V, 277 V, 30 V
Line Voltage
102-138 V
Current Rating
10 A
Hi Pwr (Over Vltg) Trip
Yes
Detection
Phase Loss, Rapid Cycling
Variable Point Trip
No
Voltage Unbalance %
2-10 %
Restart Delay (Sec)
1-300 s
Var Restart Delay
No
Manual Reset
Yes
Type of Display
LED Status Indicator
Mounting
Plug-In
Output Relay
SPDT
Approvals
cURus, UL
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
PMP120
Macromatic Protection Relays, PMP Series