Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PMP-FA12 Series Information
| Manufacturer Part Number | PMPU-FA8X |
|---|---|
| Manufacturer | Macromatic |
| Product Series | PMP-FA12 |
| Family Series | Macromatic Protection Relays, PMP-FA12 Series |
| Description | Phase Monitor Relay, 208-480VAC, 8-Pin Circular Base, SPDT/SPNO Out |
| Phase | 3 |
| Voltage | 120 V, 240 V, 277 V, 30 V |
| Line Voltage | 190-500 V |
| Current Rating | 5 A |
| Hi Pwr (Over Vltg) Trip | Yes |
| Detection | Phase Loss, Rapid Cycling |
| Variable Point Trip | No |
| Voltage Unbalance % | 6 % |
| Restart Delay (Sec) | 2 s |
| Var Restart Delay | No |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Output Relay | SPDT |
| Approvals | cURus, UL |
| Comments | Mechanical: 10,000,000 operations, Full Load: 100,000 operations |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.29 lbs |