Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELKO Protection Relays, PMR1 Series
PMR1-31
ELKO Protection Relays, PMR1 Series
This item cannot be canceled or returned
Description
Protection Relays, PMR1 Series
Specifications
Specifications
| Manufacturer Part Number |
8865 |
| Manufacturer |
ELKO |
| Product Series |
PMR1 |
| Family Series |
ELKO Protection Relays, PMR1 Series |
| Description |
Multifunction, Umax 160-276 AC/DC, Umin 30-95% of Umax, 1x output |
| Phase |
1 |
| Voltage |
48-276 V |
| Current Rating |
16 A |
| Detection |
Over Current |
| Time Delay Trip (Sec) |
0.5-10 s |
| Manual Reset |
Yes |
| Type of Display |
LED Status Indicator |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.26 lbs |
PMR1-31
ELKO Protection Relays, PMR1 Series