PMT20I
Carlo Gavazzi Photoelectric Sensors, PMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMT20I

Carlo Gavazzi Photoelectric Sensors, PMT Series

PMT20I

Carlo Gavazzi Photoelectric Sensors, PMT Series
PHOTO, T-B TRANS 20M AC/DC NPT
MFG Item Number
PMT20I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PMT Series
Item #
PMT20I
PHOTO, T-B TRANS 20M AC/DC NPT

PMT Series Information

  • 65.62 ft. Sensing Range
  • 24~240 VAC or 12~240 VDC
  • 5 Wire
  • Relay Output
  • Adjustable sensitivity
Carlo Gavazzi's PMT series are through beam photoelectric sensors with an effective range up to 65.62 feet. The modulated infrared beam makes them immune to ambient light and provides precise detection. Other features include LED indication, selectable output function, and an IP 67 protection factor. Models feature Screw terminals, and a choice of two different cable gland connections. Timer options include delay on operate, delay on release, and one shot (triggered on leading or trailing edge).

Specifications

Specifications
Manufacturer Part Number PMT20I
Manufacturer Carlo Gavazzi
Product Series PMT
Family Series Carlo Gavazzi Photoelectric Sensors, PMT Series
Description PHOTO, T-B TRANS 20M AC/DC NPT
Power Type AC, DC
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Operating Mode Dark On, Light On
Connection Type 1/2 " NPT
Max Load Current 3 A
Matching Source Unit PMT20RI, PMT20RIT
Composition Non-Metallic
Protection Rating IP67
Comments Thru-Beam Source
Net Weight 0.2425 lbs
Gross Weight 0.3945 lbs