PMT20RGT
Carlo Gavazzi Photoelectric Sensors, PMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMT20RGT

Carlo Gavazzi Photoelectric Sensors, PMT Series

PMT20RGT

Carlo Gavazzi Photoelectric Sensors, PMT Series
PHOTO, T-B REC 20M AC/DC PG
MFG Item Number
PMT20RGT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PMT Series
Item #
PMT20RGT
PHOTO, T-B REC 20M AC/DC PG

PMT Series Information

  • 65.62 ft. Sensing Range
  • 24~240 VAC or 12~240 VDC
  • 5 Wire
  • Relay Output
  • Adjustable sensitivity
Carlo Gavazzi's PMT series are through beam photoelectric sensors with an effective range up to 65.62 feet. The modulated infrared beam makes them immune to ambient light and provides precise detection. Other features include LED indication, selectable output function, and an IP 67 protection factor. Models feature Screw terminals, and a choice of two different cable gland connections. Timer options include delay on operate, delay on release, and one shot (triggered on leading or trailing edge).

Specifications

Specifications
Manufacturer Part Number PMT20RGT
Manufacturer Carlo Gavazzi
Product Series PMT
Family Series Carlo Gavazzi Photoelectric Sensors, PMT Series
Description PHOTO, T-B REC 20M AC/DC PG
Power Type AC, DC
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Output Type NO, NC Relay
Operating Mode Dark On, Light On
Connection Type PG 13.5
Max Load Current 3 A
Matching Source Unit PMT20G
Composition Non-Metallic
Protection Rating IP67
Comments Thru-Beam Detector
Net Weight 0.2538 lbs
Gross Weight 0.2538 lbs