Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMV10A440 Lovato Protection Relays, PM Series, Protection Relay Voltage Monitoring
MFG Item Number
PMV10A440
PMV10A440 Lovato Protection Relays, PM Series, Protection Relay Voltage Monitoring
MFG Item Number
PMV10A440
This item cannot be canceled or returned
Description
Protection Relays, PM Series
Protection Relay Voltage Monitoring
- Single and Three‑Phase Systems with or without Neutral
- Voltage, Current, Frequency, and Phase Shift Monitoring
- Voltages Supported: 110~600 VAC, Currents Supported: 5 or 16 A
- Adjustable Trip and Reset Delays 0.1s ~ 30s
- DIN Rail Mounting
Specifications
Specifications
| Manufacturer Part Number |
PMV10A440 |
| Manufacturer |
Lovato |
| Product Series |
PM |
| Family Series |
Lovato Protection Relays, PM Series |
| Description |
Protection Relay Voltage Monitoring 3Ph Systems W/O Neutral +++480V |
| Phase |
3 |
| Voltage |
208-440 V |
| Hi Pwr (Over Vltg) Trip |
No |
| Detection |
Phase Loss |
| Variable Point Trip |
No |
| Time Delay Trip (Sec) |
0.06 s |
| Restart Delay (Sec) |
0.5 s |
| Var Restart Delay |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
cULus, EAC |
| Net Weight |
0.1808 lbs |
| Gross Weight |
0.1808 lbs |
PMV10A440
Lovato Protection Relays, PM Series