PMV20A575
Lovato Protection Relays, PM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMV20A575

Lovato Protection Relays, PM Series

PMV20A575

Lovato Protection Relays, PM Series
Phase SequeN/Ce/Phase Loss Modular
MFG Item Number
PMV20A575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PM Series
Item #
PMV20A575
Phase SequeN/Ce/Phase Loss Modular

PM Series Information

  • Single and Three‑Phase Systems with or without Neutral
  • Voltage, Current, Frequency, and Phase Shift Monitoring
  • Voltages Supported: 110~600 VAC, Currents Supported: 5 or 16 A
  • Adjustable Trip and Reset Delays 0.1s ~ 30s
  • DIN Rail Mounting


Specifications

Specifications
Manufacturer Part Number PMV20A575
Manufacturer Lovato
Product Series PM
Family Series Lovato Protection Relays, PM Series
Description Phase SequeN/Ce/Phase Loss Modular Relay
Phase 3
Voltage 208-575 V
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Variable Point Trip No
Time Delay Trip (Sec) 0.06 s
Restart Delay (Sec) 0.5 s
Var Restart Delay No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals cULus, EAC
Net Weight 0.2535 lbs
Gross Weight 0.2535 lbs