Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMV70A600 Lovato Protection Relays, PM Series, 3 Phase Line Voltage Control Relay
MFG Item Number
PMV70A600
PMV70A600 Lovato Protection Relays, PM Series, 3 Phase Line Voltage Control Relay
MFG Item Number
PMV70A600
This item cannot be canceled or returned
Description
Protection Relays, PM Series
3 Phase Line Voltage Control Relay
- Single and Three‑Phase Systems with or without Neutral
- Voltage, Current, Frequency, and Phase Shift Monitoring
- Voltages Supported: 110~600 VAC, Currents Supported: 5 or 16 A
- Adjustable Trip and Reset Delays 0.1s ~ 30s
- DIN Rail Mounting
Specifications
Specifications
| Manufacturer Part Number |
PMV70A600 |
| Manufacturer |
Lovato |
| Product Series |
PM |
| Family Series |
Lovato Protection Relays, PM Series |
| Description |
3 Phase Line Voltage Control Relay 600V |
| Phase |
3 |
| Voltage |
600 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Phase Loss |
| Variable Point Trip |
Yes |
| Voltage Unbalance % |
5-15 % |
| Time Delay Trip (Sec) |
0.1-20 s |
| Restart Delay (Sec) |
0.5 s |
| Var Restart Delay |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
cULus, EAC |
| Net Weight |
0.3087 lbs |
| Gross Weight |
0.3087 lbs |
PMV70A600
Lovato Protection Relays, PM Series