Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMV95NA240NFC
Prot. Relay 3Ph+N 208/240V
MFG Item Number
PMV95NA240NFC
This item cannot be canceled or returned
Description
Protection Relays, Series
Prot. Relay 3Ph+N 208/240V
Specifications
Specifications
| Manufacturer Part Number |
PMV95NA240NFC |
| Manufacturer |
Lovato |
| Family Series |
Lovato Protection Relays |
| Description |
Prot. Relay 3Ph+N 208/240V Multifun. Nfc |
| Phase |
3 |
| Voltage |
208-240 V |
| Time Delay Trip (Sec) |
0.1-20 s |
| Restart Delay (Sec) |
0.1-20 s |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PMV95NA240NFC
Lovato Protection Relays