PN-204

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PN-204 Sealmaster Bearings, PN Series, Insert Bearing, 20 MM Diameter, Set
MFG Item Number
713223

PN-204 Sealmaster Bearings, PN Series, Insert Bearing, 20 MM Diameter, Set

MFG Item Number
713223
Item Number
PN-204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, PN Series
Item #
PN-204
Insert Bearing, 20 MM Diameter, Set

PN Series Information

  • Standard Duty
  • Setscrew Lock
  • PN Gold Mounted Ball Bearings

Specifications

Specifications
Manufacturer Part Number 713223
Manufacturer Sealmaster
Product Series PN
Family Series Sealmaster Bearings, PN Series
Description Insert Bearing, 20 MM Diameter, Set Screw Locking, High Performance Seal
Bearing Type Insert
Seal Type High Performance Seal
Locking Set Screws
Shaft Diameter 0.787 "
Insert Material 52,100 Steel, Black Oxide
Gross Weight 0.0625 lbs
Net Weight 0.0625 lbs