Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, PN Series
PN-20R
Sealmaster Bearings, PN Series
Insert Bearing, 1.25 In Diameter,
This item cannot be canceled or returned
Description
Insert Bearing, 1.25 In Diameter,
- Standard Duty
- Setscrew Lock
- PN Gold Mounted Ball Bearings
Specifications
Specifications
| Manufacturer Part Number |
711788 |
| Manufacturer |
Sealmaster |
| Product Series |
PN |
| Family Series |
Sealmaster Bearings, PN Series |
| Description |
Insert Bearing, 1.25 In Diameter, Set Screw Locking, High Performance Seal |
| Bearing Type |
Insert |
| Seal Type |
High Performance Seal |
| Locking |
Set Screws |
| Shaft Diameter |
1.25 " |
| Shaft Range |
1-1.49 |
| Insert Material |
52,100 Steel, Black Oxide |
| Gross Weight |
0.0625 lbs |
| Net Weight |
0.0625 lbs |
PN-20R
Sealmaster Bearings, PN Series