PN023-010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PN023-010 Apex Dynamics Gearboxes, PN Series Nema Line

MFG Item Number
PN023-010

PN023-010 Apex Dynamics Gearboxes, PN Series Nema Line

MFG Item Number
PN023-010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
PN023-010
PN Series Nema Line

Series Information

Specifications

Specifications
Manufacturer Part Number PN023-010
Manufacturer Apex Dynamics
Family Series Apex Dynamics Gearboxes
Description PN Series Nema Line
Ratio 10:1
Nominal Torque 79.7 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Net Weight 0 lbs
Gross Weight 1.7638 lbs