Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Audible Signaling Devices
PNC-0063
Edwards Signaling Audible Signaling Devices
NEXUS SNDR BECN,110DB,LED,AMB
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
NEXUS SNDR BECN,110DB,LED,AMB
Specifications
Specifications
| Manufacturer Part Number |
PNC-0063 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Audible Signaling Devices |
| Description |
NEXUS SNDR BECN,110DB,LED,AMB |
| Voltage |
24-48 VDC |
| Nominal Voltage |
24 VDC, 48 VDC |
| Number of Tones |
64 |
| Mounting |
Wall |
| PLC Compatible |
No |
| Current Rating |
0.03-0.1 A |
| Operating Temperature |
-13-131 °F |
| Explosion Proof |
No |
| Hazardous Location |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PNC-0063
Edwards Signaling Audible Signaling Devices