Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, PNK Series
PNK-44
Penn Union Terminals, PNK Series
Aluminum Neutral Splicing Sleeve
This item cannot be canceled or returned
Description
Aluminum Neutral Splicing Sleeve
- Manufactured from pure aluminum alloy with integral solid center barrier
- Designed for aluminum and ACSR conductors in service drop or short span distribution line applications
- Solid center barrier allows for proper conductor insertion
- Easy push‑thru polyethelene color coded caps seal out contaminants
- Connectors are pre‑filled with oxide inhibitor to keep air and moisture out
- Conforms to ANSI C 119.4 when properly installed
Specifications
Specifications
| Manufacturer Part Number |
PNK44 |
| Manufacturer |
Penn Union |
| Product Series |
PNK |
| Family Series |
Penn Union Terminals, PNK Series |
| Description |
Aluminum Neutral Splicing Sleeve |
| Terminal Type |
Splicing Sleeve |
| Wire Size Range |
6 AWG-4 AWG |
| Insulated |
Insulated |
| Color |
Blue |
| Material |
Aluminum Alloy |
| Approvals |
RUS |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PNK-44
Penn Union Terminals, PNK Series