Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, PNL Series
PNL-1/0-2
Penn Union Terminals, PNL Series
This item cannot be canceled or returned
Description
- Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
- Used for Joining a Wide Range of Copper Conductors to Equipment Pads or Bus Bars
- Plated Steel Set Screw Provides High Strength Connection
- For Use with One Copper Conductor
Specifications
Specifications
| Manufacturer Part Number |
PNL1/02 |
| Manufacturer |
Penn Union |
| Product Series |
PNL |
| Family Series |
Penn Union Terminals, PNL Series |
| Description |
Bronze Terminal Lug |
| Wire Size Range |
8-1/0 AWG |
| Number of Conductors |
1 |
| Material |
Bronze |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PNL-1/0-2
Penn Union Terminals, PNL Series