PNL-250-Q
Panduit Terminals, Pan-Lug Mechanical Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PNL-250-Q

Panduit Terminals, Pan-Lug Mechanical Series

PNL-250-Q

Panduit Terminals, Pan-Lug Mechanical Series
Pan-Lug PNL-250-Q Mech Con-Lug
MFG Item Number
PNL-250-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Pan-Lug Mechanical Series
Item #
PNL-250-Q
Pan-Lug PNL-250-Q Mech Con-Lug

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Manufacturer Part Number PNL-250-Q
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Terminals, Pan-Lug Mechanical Series
Description One-hole, copper, single barrel, straight tongue lug, 6 SOL - 250 kcmil, 3/8 9.5mm stud hole.
Wire Size Range 6 AWG-250 kcmil
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 4.765 lbs
Gross Weight 4.765 lbs