PNL-500-3
Panduit Terminals, Pan-Lug Mechanical Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PNL-500-3

Panduit Terminals, Pan-Lug Mechanical Series

PNL-500-3

Panduit Terminals, Pan-Lug Mechanical Series
Pan-Lug PNL-500-3 Mechanical Connectors
MFG Item Number
PNL-500-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Pan-Lug Mechanical Series
Item #
PNL-500-3
Pan-Lug PNL-500-3 Mechanical Connectors

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Manufacturer Part Number PNL-500-3
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Terminals, Pan-Lug Mechanical Series
Description One-hole, copper, single barrel, straight tongue lug, 4 SOL -500 kcmil, 1/2 12.7mm stud hole.
Wire Size Range 4 AWG-500 kcmil
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 1.96 lbs
Gross Weight 1.96 lbs