Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, PNLC Series
PNLC-1/0
Penn Union Terminals, PNLC Series
This item cannot be canceled or returned
Description
- Manufactured from high strength copper alloy for maximum conductivity and corrosion resistance
- Plated steel set screws provide a high strength connection
- Annular serrations in conductor grooves provide improved mechanical performance
- Internal cable stop ensures full cable insertion
- Hex head screws can be furnished by suffixing catalog numbers with "‑HH"
- For tin plating, suffix catalog number with "‑TN"
Specifications
Specifications
| Manufacturer Part Number |
PNLC1/0 |
| Manufacturer |
Penn Union |
| Product Series |
PNLC |
| Family Series |
Penn Union Terminals, PNLC Series |
| Description |
Bronze Two-Way Connector |
| Terminal Type |
Splicer |
| Wire Size Range |
8-1/0 AWG |
| Insulated |
Non-Insulated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PNLC-1/0
Penn Union Terminals, PNLC Series