PNLC-250
Penn Union Terminals, PNLC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PNLC-250

Penn Union Terminals, PNLC Series

PNLC-250

Penn Union Terminals, PNLC Series
Bronze Two-Way Connector
Item Number
PNLC-250
MFG Item Number
PNLC250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, PNLC Series
Item #
PNLC-250
Bronze Two-Way Connector

PNLC Series Information

  • Manufactured from high strength copper alloy for maximum conductivity and corrosion resistance
  • Plated steel set screws provide a high strength connection
  • Annular serrations in conductor grooves provide improved mechanical performance
  • Internal cable stop ensures full cable insertion
  • Hex head screws can be furnished by suffixing catalog numbers with "‑HH"
  • For tin plating, suffix catalog number with "‑TN"

Specifications

Specifications
Manufacturer Part Number PNLC250
Manufacturer Penn Union
Product Series PNLC
Family Series Penn Union Terminals, PNLC Series
Description Bronze Two-Way Connector
Terminal Type Splicer
Wire Size Range 6 AWG-250 kcmil
Insulated Non-Insulated
Net Weight 0.33 lbs
Gross Weight 0.335 lbs