Areamaster ATEX PN Series Information
| Manufacturer Part Number | PNM1L25AGXI |
|---|---|
| Manufacturer | Appleton |
| Product Series | Areamaster ATEX PN |
| Family Series | Appleton Light Fixtures, Areamaster ATEX PN Series |
| Description | Atx 250W Hps Floodlight |
| Lamp Included | No |
| Ballast Type | Integrated |
| Voltage | 230 VAC, 240 VAC |
| Style | Flood |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | High Pressure Sodium |
| Power | 250 W |
| Hub Size | M20 |
| Mounting | Yoke |
| Lamp Base | Medium |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | No |
| Temperature Code | T3 |
| Nominal Voltage | 240 VAC |
| Comments | For simultaneous exposure to gas, combustible dusts and flammable gases or vapors. |
| Net Weight | 26.7 lbs |
| Gross Weight | 26.7 lbs |