PNS-0018
Edwards Signaling Audible Signaling Devices, Nexus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PNS-0018

Edwards Signaling Audible Signaling Devices, Nexus Series

PNS-0018

Edwards Signaling Audible Signaling Devices, Nexus Series
Nexus Sounder, 116dB, 110/230VAC
MFG Item Number
PNS-0018
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Nexus Series
Item #
PNS-0018
Nexus Sounder, 116dB, 110/230VAC

Nexus Series Information

  • Choice of up to 4 Messages
  • Extensive Message Library or Bespoke Messages Available
  • Download Messages In‑House Via Built in USB Port
  • 110dB(A) Tone and 90dB(A) Message Outputs
  • Automatic Synchronization
Nexus voice sounders combine normal sounder signals with a clear, synchronized voice message to help reduce confusion and distress during an active alarm.

Standard units are available with 4 pre‑programmed messages. Alternative messages can be selected from an extensive message library covering almost any conceivable application. Customized messages are also available on request.

All Nexus voice sounders have a USB port that allows special messages in WAV format to be downloaded onto the sounder from any PC, providing users with the flexibility of adding/removing messages in‑house.

Combined with a LED or Xenon beacon the Nexus sounder is DDA compliant giving a clear voice message, powerful alarm tone and high output beacon for clear and effective warning.
  • Robust Construction; IP66 Rated for Outdoor Environments
  • Capable of Transmitting up to 4 Messages Over Two Wires Via an Interface Control Unit
  • Applications: Fire Alarm, Industrial Alarm, Process Control Alarm

Specifications

Specifications
Manufacturer Part Number PNS-0018
Manufacturer Edwards Signaling
Product Series Nexus
Family Series Edwards Signaling Audible Signaling Devices, Nexus Series
Description Nexus Sounder, 116dB, 110/230VAC
Nominal Voltage 120 VAC, 240 VAC
Number of Tones 64
Mounting Wall
Current Rating 0.04 A
Operating Temperature -13-131 °F
Comments IP66, (5) Cable Entries
Net Weight 2.565 lbs
Gross Weight 2.995 lbs