Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Power Over Ethernet Injector
POEXTX1
Panduit Power Over Ethernet Injector
PoE Extender, 1 Port Transmitter Box
This item cannot be canceled or returned
Description
Power Over Ethernet Injector, Series
PoE Extender, 1 Port Transmitter Box
Specifications
Specifications
| Manufacturer Part Number |
POEXTX1 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Power Over Ethernet Injector |
| Description |
The PoE Extender, 1 Port Transmitter Box is part of Panduit's family of PoE Extender solutions. |
| Nominal Input Voltage |
24 VDC, 48 VDC |
| Input Voltage |
37-56 VDC |
| Number of RJ-45 Ports |
1 |
| Number of Fiber Optic Ports |
0 |
| Color |
Black |
| Operating Temperature |
-40-158 °F |
| Approvals |
UL |
| Gross Weight |
0.25 lbs |
| Net Weight |
0.25 lbs |
POEXTX1
Panduit Power Over Ethernet Injector