POHG-23S.50
PMA (Division of ABB) Conduit, PMAFLEX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

POHG-23S.50 PMA (Division of ABB) Conduit, PMAFLEX Pro Series, CONDUIT VFLEX FINE PP NW23 50M GRY

MFG Item Number
POHG-23S.50

POHG-23S.50 PMA (Division of ABB) Conduit, PMAFLEX Pro Series, CONDUIT VFLEX FINE PP NW23 50M GRY

MFG Item Number
POHG-23S.50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Conduit, PMAFLEX Pro Series
Item #
POHG-23S.50
CONDUIT VFLEX FINE PP NW23 50M GRY

PMAFLEX Pro Series Information

  • High Impact Resistance
  • High Flexibility
  • Excellent Fire Safety Requirements
  • For Extreme Temperature Conditions

Specifications

Specifications
Manufacturer Part Number POHG-23S.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX Pro
Family Series PMA (Division of ABB) Conduit, PMAFLEX Pro Series
Description Very Flexible Medium Duty Conduit, Conduit Size NW/Metric 23/25, 50 Meters, Gray
Trade Size M25
Diameter 0.87 "
Feet/Pkg. 164 '
Inside Bend Radius 1.1 "
Material Polypropylene (PP)
Color Gray
Operating Temperature -13-203 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.1 lbs
Gross Weight 0.1 lbs