POLE-300A21+O0109
Patlite Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

POLE-300A21+O0109 Patlite Visual Signaling Devices, 300mm aluminum pole, 22mm dia (no

MFG Item Number
POLE-300A21+O0109

POLE-300A21+O0109 Patlite Visual Signaling Devices, 300mm aluminum pole, 22mm dia (no

MFG Item Number
POLE-300A21+O0109
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
POLE-300A21+O0109
300mm aluminum pole, 22mm dia (no

Series Information

Specifications

Specifications
Manufacturer Part Number POLE-300A21+O0109
Manufacturer Patlite
Family Series Patlite Visual Signaling Devices
Description 300mm aluminum pole, 22mm dia (no threads) - silver
Accessory Type Pole
For Use With Patlite Signal Light
Net Weight 0.195 lbs
Gross Weight 0.205 lbs