Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
POLE22-0300ANK
Patlite Visual Signaling Devices
22mm aluminum pole, 300mm long, no
MFG Item Number
POLE22-0300ANK
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
22mm aluminum pole, 300mm long, no
Specifications
Specifications
| Manufacturer Part Number |
POLE22-0300ANK |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
22mm aluminum pole, 300mm long, no threads, black |
| Accessory Type |
Pole |
| For Use With |
Patlite Signal Light |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.35 lbs |
POLE22-0300ANK
Patlite Visual Signaling Devices