Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
POLE22-1000AN
Patlite Visual Signaling Devices
22mm aluminum pole, 1000mm long,
MFG Item Number
POLE22-1000AN
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
22mm aluminum pole, 1000mm long,
Specifications
Specifications
| Manufacturer Part Number |
POLE22-1000AN |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
22mm aluminum pole, 1000mm long, no threads |
| Accessory Type |
Pole |
| For Use With |
Patlite Signal Light |
| Net Weight |
0.0624 lbs |
| Gross Weight |
1.2 lbs |
POLE22-1000AN
Patlite Visual Signaling Devices