PON Series Information
| Manufacturer Part Number | PON40 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | PON |
| Family Series | Eaton's Bussmann series Fuses, PON Series |
| Description | Eaton Bussmann series one-time CSA type P fuse, One time fuse, 250V, 40A, 10 kAIC at 250 Vac, Non Indicating, Standard code, type P, Ferrule end X ferrule end |
| Fuse Type | IEC Ferrule Type |
| Current Rating | 40 A |
| AC Voltage | 250 VAC |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |