POST-12B.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

POST-12B.50

PMA (Division of ABB) Conduit, PMAFLEX Series

POST-12B.50

PMA (Division of ABB) Conduit, PMAFLEX Series
CONDUIT MWALL FINE PP NW12 50M BLK
MFG Item Number
POST-12B.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
POST-12B.50
CONDUIT MWALL FINE PP NW12 50M BLK

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number POST-12B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Fine Profile Medium-Wall Very Flexible Black Conduit, POS Material - Polyolefin, Conduit Size NW - 12, 50 Meters
Trade Size M16
Diameter 0.47 "
Feet/Pkg. 164 '
Inside Bend Radius 1.2 "
Material Polypropylene (PP)
Color Black
Operating Temperature -13-203 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.06 lbs
Gross Weight 0.06 lbs