Is something broken or in need of attention? Start your repair request here, and we'll take care of it
POWERPLX Series Information
| Manufacturer Part Number | powerPLX85/205 |
|---|---|
| Manufacturer | Bardac |
| Product Series | POWERPLX |
| Family Series | Bardac Drives, POWERPLX Series |
| Description | Drive, DC, 60HP@240V, 125HP@480V 205A Regen W/10A Reg Fld Sply 33.0in.Hx16.0in.Wx9.7in.D Fuses&Contactor |
| AC Voltage | 240 VAC, 480 VAC |
| Input Current | 164 A |
| Output Armature Voltage (DC) | 240 VDC, 500 VDC |
| Phase | 3 |
| Output Field Current (DC) | 10 A |
| Operating Temperature | 32-104 °F |
| Max Armature Current (DC) | 205 A |
| Nominal Field Voltage (DC) | 250 VDC, 380 VDC |
| Nominal Input Voltage | 240 VAC, 480 VAC |
| Output Field VDC | 200 VDC, 400 VDC |
| Field Supply | Regulated |
| Regen | Yes |
| Feedback | Armature, Encoder, Tachometer |
| Operator Controls | Built In |
| Approvals | CE, cUL, UL |
| Nominal Armature VDC | 250 VDC, 500 VDC |
| Net Weight | 80 lbs |
| Gross Weight | 80 lbs |