Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP01001
9000X SER Electrolytic CAP Fr4 208-500V
This item cannot be canceled or returned
Description
9000X SER Electrolytic CAP Fr4 208-500V
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PP01001 |
| Description |
Eaton 9000X electrolytic Capacitor, 9000X, Electrolytic capacitor, 9000X Drives, 208-504 V |
| Accessory Type |
Capacitor |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |