Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP01088
9000X Series Cooling Fan 380-500V
This item cannot be canceled or returned
Description
9000X Series Cooling Fan 380-500V
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PP01088 |
| Description |
SVX Cooling Fan 5 Frame |
| Accessory Type |
Cooling Fan |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.47 lbs |