Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP01096
9000X Series Cooling Fan 380-690V
This item cannot be canceled or returned
Description
9000X Series Cooling Fan 380-690V
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PP01096 |
| Description |
Eaton 9000X ASIC Fan, Control fan, SPX9000, ASIC fan, 575 V |
| Accessory Type |
Cooling Fan |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.14 lbs |