Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP01174
9000X SERIES IGBT MODULE FR7 208-500V
This item cannot be canceled or returned
Description
9000X SERIES IGBT MODULE FR7 208-500V
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PP01174 |
| Description |
Eaton 9000X IGBT Module, 9000X, IGBT module, 208-500 V |
| Accessory Type |
IGBT Module |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |