Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP09017
9000X Fiber Optic Cable Set 2.3m FI9-13
This item cannot be canceled or returned
Description
9000X Fiber Optic Cable Set 2.3m FI9-13
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PP09017 |
| Description |
Eaton 9000X Fiber Optic Cable Set, 9000X, Fiber optic cable set |
| Accessory Type |
Fiber Optic |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.97 lbs |