Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP11#4Q9Q482Q102R2#2M1R0T Grace Technologies Remote Access Interfaces, GracePort Series, N1/(4)USB10Ft/DB9M-F/(2)MIN
MFG Item Number
PP11#4Q9Q482Q102R2#2M1R0T
PP11#4Q9Q482Q102R2#2M1R0T Grace Technologies Remote Access Interfaces, GracePort Series, N1/(4)USB10Ft/DB9M-F/(2)MIN
MFG Item Number
PP11#4Q9Q482Q102R2#2M1R0T
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
PP11#4Q9Q482Q102R2#2M1R0T
N1/(4)USB10Ft/DB9M-F/(2)MIN
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
PP11#4Q9Q482Q102R2#2M1R0T |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N1/(4)USB10Ft/DB9M-F/(2)MIN |
| Number of Outlets |
(1) 120 V Receptacle |
| GFCI |
No |
| Other Connectors |
DVI |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
A Female to A Male |
| Ethernet & Network |
Cat5e RJ45 |
| D-sub |
9 Pin Male to Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP11#4Q9Q482Q102R2#2M1R0T
Grace Technologies Remote Access Interfaces, GracePort Series