Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panels, PP Series
PP110C612V
HellermannTyton Network Panels, PP Series
Category 6 Vertical12 Port Patch
MFG Item Number
PP110C612V
This item cannot be canceled or returned
Description
Network Panels, PP Series
Category 6 Vertical12 Port Patch
Specifications
Specifications
| Manufacturer Part Number |
PP110C612V |
| Manufacturer |
HellermannTyton |
| Product Series |
PP |
| Family Series |
HellermannTyton Network Panels, PP Series |
| Description |
Category 6 Vertical12 Port Patch Panel, Black, 1/box |
| Number of Ports |
12 |
| Panel Format |
Feed-Through |
| Cable Type |
Cat 6 |
| Shielded |
No |
| Connection (Front) |
Universal |
| Connection (Rear) |
Universal |
| Cable Manager |
No |
| Mounting |
Panel |
| Approvals |
UL |
| Comments |
Each port can be individually removed and replaced if damaged during installation |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP110C612V
HellermannTyton Network Panels, PP Series