Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP11Q81#2R13#4SIRF#20C3T Grace Technologies Remote Access Interfaces, GracePort Series, N1USB3FT/(2)DB15HDTB
MFG Item Number
PP11Q81#2R13#4SIRF#20C3T
PP11Q81#2R13#4SIRF#20C3T Grace Technologies Remote Access Interfaces, GracePort Series, N1USB3FT/(2)DB15HDTB
MFG Item Number
PP11Q81#2R13#4SIRF#20C3T
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
PP11Q81#2R13#4SIRF#20C3T
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
PP11Q81#2R13#4SIRF#20C3T |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
N1USB3FT/(2)DB15HDTB |
| Number of Outlets |
(2) GFCI |
| GFCI |
Yes |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Universal Serial Bus |
A Female to A Male |
| Ethernet & Network |
Cat5e RJ45 w/Cable |
| D-sub |
25 Pin Female to Male |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PP11Q81#2R13#4SIRF#20C3T
Grace Technologies Remote Access Interfaces, GracePort Series