Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP13028 Eaton Drives, SVX/SPX SERIES BALANCING RESISTOR
PP13028 Eaton Drives, SVX/SPX SERIES BALANCING RESISTOR
This item cannot be canceled or returned
Description
SVX/SPX SERIES BALANCING RESISTOR
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PP13028 |
| Description |
Eaton SVX/SPX Balancing Resistor, DC section, SVX/SPX, Balancing resistor, FR11, 575 V |
| Accessory Type |
Resistor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |