PP1ABC5
Hubbell Raceways, Base Trak Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PP1ABC5

Hubbell Raceways, Base Trak Series

PP1ABC5

Hubbell Raceways, Base Trak Series
PREM-TRAK, ADHESIVE BS+CVR, 5ft.
MFG Item Number
PP1ABC5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Raceways, Base Trak Series
Item #
PP1ABC5
PREM-TRAK, ADHESIVE BS+CVR, 5ft.

Base Trak Series Information

  • Non‑Metallic Raceway, Device Boxes and Fittings
  • UL Listed and CSA Certified
  • Office White Color

Specifications

Specifications
Manufacturer Part Number PP1ABC5
Manufacturer Hubbell
Product Series Base Trak
Family Series Hubbell Raceways, Base Trak Series
Description PREM-TRAK, ADHESIVE BS+CVR, 5ft.
Cover Raceway with Cover
Length 5 '
Material Non-Metallic
Nominal Height 0.77 "
Nominal Width 0.84 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.15 lbs