Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, Base Trak Series
PP1BC5
Hubbell Raceways, Base Trak Series
PREM-TRAK, BASE+CVR, 5ft.
This item cannot be canceled or returned
Description
Raceways, Base Trak Series
PREM-TRAK, BASE+CVR, 5ft.
Base Trak Series Information
- Non‑Metallic Raceway, Device Boxes and Fittings
- UL Listed and CSA Certified
- Office White Color
Specifications
Specifications
| Manufacturer Part Number |
PP1BC5 |
| Manufacturer |
Hubbell |
| Product Series |
Base Trak |
| Family Series |
Hubbell Raceways, Base Trak Series |
| Description |
PREM-TRAK, BASE+CVR, 5ft. |
| Cover |
Raceway with Cover |
| Length |
5 ' |
| Material |
Non-Metallic |
| Nominal Height |
0.77 " |
| Nominal Width |
0.84 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.14 lbs |
PP1BC5
Hubbell Raceways, Base Trak Series